Spiral Flute Tap, Modified Bottoming, 3
Mfr # 1303901008
Zoro # G0627949
product price: $53.59
/eaKey Features
Overall Length
3.380"
Tap Style
Spiral Flute
Tap Size
3/8"
Shank Dia.
0.220"
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1303901008
Zoro #
G0627949
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
3.380"
Tap Size
3/8"
Shank Dia.
0.220"
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Tap Thread Size
3/8"-16
Thread Length
11/16"
75% Thread Drill Size
5/16 in
Square Size
0.2740 in
55% Thread Drill Size
8.40 mm
65% Thread Drill Size
P
Shank Length
1 7/16 in
Thread Size
3/8"-16
Description
Screw Thread Insert STI Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 3/8 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 0.625 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.