Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1305710108

  • Zoro # G0448025


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-3/4"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1305710108
Zoro #
G0448025
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1-3/4"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Thread Length
7/16"
Tap Thread Size
#2-56
Shank Length
1 5/16 in
Drill Bit Size
0.0674 in, 0.0686 in, 0.0698 in, 0.0709 in, 0.0721 in
75% Thread Drill Size
1.73
65% Thread Drill Size
1.80 mm
55% Thread Drill Size
#49
Thread Size
#2-56
Square Size
0.1090 in
Size
#2
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
313TI
Thread Limit
H2
Thread Standard
UNC
Threads per Inch
56
Features
DIN Overall Length Provides Greater Reach Capability, Lubricity and Wear Resistance, OSG V-Coating Increased Hardness, Premium Powdered Metal VC-10 Substrate Increased Hardness for Longer Life, Spiral Flute for Through Hole Applications
Material Grade - Machining
313TI
Primary Material Application ISO Code
S
Helix Angle
10 Degrees
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M
Extended Neck
Yes
Secondary Material Application
Stainless Steel
Tap Shank Standard
ANSI
Measurement System
Pipe
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
List Number
313TI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 1 13/16 in, Powdered Metal, TiCN, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.