Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1305710908

  • Zoro # G2621972


product price: $45.49
/ea

Key Features

Overall Length
2-1/8"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305710908
Zoro #
G2621972
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-1/8"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
3/4"
Tap Thread Size
#8-36
65% Thread Drill Size
9/64 in
Thread Size
#8-36
75% Thread Drill Size
#29
Square Size
0.1310 in
55% Thread Drill Size
#27
Shank Length
1 7/16 in
Drill Bit Size
0.1351 in, 0.1369 in, 0.1387 in, 0.1405 in, 0.1424 in
Size
#8
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
313TI
Threads per Inch
36
Secondary Material Application
Stainless Steel
Primary Material Application
Nickel, Titanium
Measurement System
Pipe
Thread Standard
UNF
Shank Type - Machining
Straight
Thread Limit
H2
Secondary Material Application ISO Code
M
Features
DIN Overall Length Provides Greater Reach Capability, Lubricity and Wear Resistance, OSG V-Coating Increased Hardness, Premium Powdered Metal VC-10 Substrate Increased Hardness for Longer Life, Spiral Flute for Through Hole Applications
Helix Angle
10 Degrees
Primary Material Application ISO Code
S
Material Grade - Machining
313TI
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Number of Pieces
1
List Number
313TI

Description

Spiral Flute Tap, Thread Size #8-36, UNF, Overall Length 2 3/16 in, Powdered Metal, TiCN, Thread Length 3/4 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.