Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1305712408

  • Zoro # G9272024


product price: $58.49
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305712408
Zoro #
G9272024
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-1/4"
Tap Thread Size
3/8"-24
Square Size
0.2850 in
75% Thread Drill Size
8.50
Shank Length
1 21/32 in
Drill Bit Size
0.3537 in, 0.3552 in, 0.3566 in, 0.3580 in, 0.3594 in
Thread Size
3/8"-24
55% Thread Drill Size
11/32 in
65% Thread Drill Size
R
Size
3/8
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
ANSI
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
313TI
Secondary Material Application ISO Code
M
Thread Limit
H4
Measurement System
Fractional Inch
Features
DIN Overall Length Provides Greater Reach Capability, Lubricity and Wear Resistance, OSG V-Coating Increased Hardness, Premium Powdered Metal VC-10 Substrate Increased Hardness for Longer Life, Spiral Flute for Through Hole Applications
Shank Type - Machining
Straight
Helix Angle
10 Degrees
Primary Material Application ISO Code
S
Secondary Material Application
Stainless Steel
Thread Standard
UNF
Tap Shank Standard
ANSI
Threads per Inch
24
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Material Grade - Machining
313TI
Primary Material Application
Nickel, Titanium
List Number
313TI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, Powdered Metal, TiCN, Thread Length 1/2 in, 75 Percent Thread Drill Size 8.50, Thread Limit H4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.