Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1305800308

  • Zoro # G9278455


product price: $27.79
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Tap Size
#10
Shank Dia.
0.194"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305800308
Zoro #
G9278455
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-3/8"
Tap Size
#10
Shank Dia.
0.194"
Tap Dimension Type
Inch
Thread Length
7/8"
Tap Thread Size
#10-24
65% Thread Drill Size
#23
Square Size
0.1520 in
Drill Bit Size
0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in
55% Thread Drill Size
#21
Thread Size
#10-24
Shank Length
1 1/2 in
75% Thread Drill Size
#25
Size
#10
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Pipe
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Series
13058
Cutting Direction - Machining
Right Hand
Material Grade - Machining
13058
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
UNC
Threads per Inch
24
Features
Eliminates Friction To Enable High Speed Tapping, For Blind Hole Applications, Increased Wear Resistance, Tin Improves Wear Resistance For Extended Tap Life
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Helix Angle
45 Degrees
Thread Limit
2B
Extended Neck
Yes
Shank Type - Machining
Straight
List Number
13058
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, Vanadium High Speed Steel, V, Thread Length 21/64 in, 75 Percent Thread Drill Size #25, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.