Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1305801108

  • Zoro # G9278525


product price: $59.29
/ea

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Tap Size
1/2"
Shank Dia.
0.367"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305801108
Zoro #
G9278525
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-3/8"
Tap Size
1/2"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Thread Length
1-21/32"
Tap Thread Size
1/2"-13
Thread Size
1/2"-13
Drill Bit Size
0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in
65% Thread Drill Size
11.00 mm
55% Thread Drill Size
11.30 mm
Square Size
0.2750 in
75% Thread Drill Size
0.4219
Shank Length
1 13/32 in
Size
1/2
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Fractional Inch
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
UNC
Series
13058
Cutting Direction - Machining
Right Hand
Thread Limit
2B
Features
Eliminates Friction To Enable High Speed Tapping, For Blind Hole Applications, Increased Wear Resistance, Tin Improves Wear Resistance For Extended Tap Life
Shank Type - Machining
Straight
Class of Fit
2B
Threads per Inch
13
Primary Material Application ISO Code
N
Thread Standard
UNC
Material Grade - Machining
13058
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
45 Degrees
List Number
13058
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Vanadium High Speed Steel, V, Thread Length 39/64 in, 75 Percent Thread Drill Size 0.4219, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.