Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1315800208

  • Zoro # G9278552


product price: $26.49
/ea

Key Features

Overall Length
53.00mm
Tap Style
Spiral Flute
Shank Dia.
4.10mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1315800208
Zoro #
G9278552
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
53.00mm
Shank Dia.
4.10mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
19.00mm
Tap Thread Size
M4-0.70
55% Thread Drill Size
3.50 mm
Thread Size
M4x0.7
Square Size
3.33mm
Drill Bit Size
3.27mm, 3.32mm, 3.36mm, 3.41mm, 3.45mm
75% Thread Drill Size
3.30
65% Thread Drill Size
3.40 mm
Shank Length
36.00 mm
Size
M4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
13158
Thread Standard
Metric Coarse
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Extended Neck
Yes
Material Grade - Machining
13158
Coolant Fed
Non-Coolant Through
Features
Extra Thread Relief, For Blind Hole Applications, Increased Wear Resistance
Measurement System
Metric
Primary Material Application ISO Code
N
Thread Limit
6H
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Pitch
0.70mm
Number of Pieces
1
List Number
13158

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 55 mm, High Speed Steel, TiCN, Thread Length 5 mm, 75 Percent Thread Drill Size 3.30, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.