Spiral Flute Tap, Modified Bottoming, 3
Mfr # 1315800408
Zoro # G9278577
product price: $26.29
/eaKey Features
Overall Length
64.00mm
Tap Style
Spiral Flute
Tap Size
M6
Shank Dia.
6.50mm
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1315800408
Zoro #
G9278577
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
64.00mm
Tap Size
M6
Shank Dia.
6.50mm
Tap Dimension Type
Metric
Thread Length
25.00mm
Tap Thread Size
M6-1.00
Square Size
4.85mm
Thread Size
M6x1
Shank Length
40.00 mm
55% Thread Drill Size
5.25 mm
65% Thread Drill Size
13/64 in
Drill Bit Size
4.96mm, 5.03mm, 5.09mm, 5.16mm, 5.22mm
75% Thread Drill Size
5.00
Size
M6
Pitch Diameter Limit
Not Rated
Description
Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 65 mm, High Speed Steel, TiCN, Thread Length 8 mm, 75 Percent Thread Drill Size 5.00, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.