Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1315800508

  • Zoro # G9278586


product price: $36.79
/ea

Key Features

Overall Length
69.00mm
Tap Style
Spiral Flute
Shank Dia.
8.10mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1315800508
Zoro #
G9278586
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
69.00mm
Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
29.00mm
Tap Thread Size
M8-1.25
75% Thread Drill Size
H
65% Thread Drill Size
I
55% Thread Drill Size
7.10 mm
Shank Length
40.00 mm
Drill Bit Size
6.70mm, 6.78mm, 6.86mm, 6.94mm, 7.03mm
Thread Size
M8x1.25
Square Size
6.05mm
Size
M8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Series
13158
Cutting Direction - Machining
Right Hand
Helix Angle
45 Degrees
Thread Limit
6H
Thread Pitch
1.25mm
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Material Grade - Machining
13158
Thread Standard
Metric Coarse
Features
Extra Thread Relief, For Blind Hole Applications, Increased Wear Resistance
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application ISO Code
N
Number of Pieces
1
List Number
13158

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 69 mm, High Speed Steel, TiCN, Thread Length 10 mm, 75 Percent Thread Drill Size H, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.