Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1645038163

  • Zoro # G9270746


product price: $72.89
/ea

Key Features

Overall Length
4"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645038163
Zoro #
G9270746
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-1/4"
Tap Thread Size
3/8"-16
75% Thread Drill Size
0.3125
Thread Size
3/8"-16
Square Size
0.2860 in
65% Thread Drill Size
P
Drill Bit Size
0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in
Shank Length
2 3/8 in
Tap Length Standard
DIN
55% Thread Drill Size
8.40 mm
Size
3/8
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
TiN
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
DIN
Series
16450
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, P
Measurement System
Fractional Inch
Threads per Inch
16
Extended Neck
Yes
Primary Material Application
Stainless Steel, Steel
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Helix Angle
Variable
Shank Type - Machining
Straight
Material Grade - Machining
Vanadium High Speed Steel
Thread Standard
UNC
Tap Shank Standard
DIN
List Number
16450
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, Vanadium High Speed Steel, TiN, Thread Length 1/2 in, 75 Percent Thread Drill Size 0.3125, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.