Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1645038244

  • Zoro # G9270773


product price: $70.19
/ea

Key Features

Overall Length
4"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645038244
Zoro #
G9270773
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-1/4"
Tap Thread Size
3/8"-24
Tap Length Standard
DIN
Square Size
0.2860 in
Thread Size
3/8"-24
Shank Length
2 5/32 in
Drill Bit Size
0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in
55% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50
65% Thread Drill Size
R
Size
3/8
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
TiN
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16450
Threads per Inch
24
Extended Neck
Yes
Tap Shank Standard
DIN
Primary Material Application ISO Code
M, P
Thread Standard
UNF
Helix Angle
Variable
Primary Material Application
Stainless Steel, Steel
Thread Limit
H4
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Material Grade - Machining
Vanadium High Speed Steel
Number of Pieces
1
List Number
16450

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 35/64 in, Vanadium High Speed Steel, TiN, Thread Length 1/2 in, 75 Percent Thread Drill Size 8.50, Thread Limit H4, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.