Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1645058115

  • Zoro # G9270956


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
0.480"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645058115
Zoro #
G9270956
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/8"
Thread Length
1-13/16"
Tap Thread Size
5/8"-11
Thread Size
5/8"-11
55% Thread Drill Size
14.20 mm
65% Thread Drill Size
13.90 mm
Tap Length Standard
DIN
75% Thread Drill Size
13.60
Shank Length
2 3/16 in
Drill Bit Size
0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in
Square Size
0.3600 in
Size
5/8
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
TiN
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16450
Thread Limit
H5
Primary Material Application ISO Code
M, P
Extended Neck
Yes
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Material Grade - Machining
16450
Tap Shank Standard
DIN
Features
Advanced Chip Control, Vanadium HSS with TiN Coating, Variable Lead Flute
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Threads per Inch
11
Helix Angle
Variable
Primary Material Application
Stainless Steel, Steel
List Number
16450
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 21/64 in, Vanadium High Speed Steel, TiN, Thread Length 47/64 in, 75 Percent Thread Drill Size 13.60, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.