Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1650503908

  • Zoro # G8577116


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.429"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650503908
Zoro #
G8577116
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-15/16"
Shank Dia.
0.429"
Tap Dimension Type
Inch
Tap Size
9/16"
Thread Length
1-31/32"
Tap Thread Size
9/16"-18
65% Thread Drill Size
33/64 in
Tap Length Standard
DIN
Drill Bit Size
0.5048 in, 0.5084 in, 0.5120 in, 0.5156 in, 0.5192 in
Thread Size
9/16"-18
75% Thread Drill Size
12.90
Square Size
0.3220 in
55% Thread Drill Size
13.25 mm
Shank Length
1 15/16 in
Size
9/16
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Thread Type
UNF
Standards
ANSI, DIN
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Grouping
Tap
Series
16505
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, M, P
Extended Neck
Yes
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Tap Shank Standard
ANSI, DIN
Thread Limit
H3
Thread Standard
UNF
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Sharp Cutting Edge; Variable Helix Flute; OSG's Proprietary V Coating; Powder Metallurgy HSS
Helix Angle
Variable
Threads per Inch
18
Material Grade - Machining
VC-10
Number of Pieces
1
List Number
16505

Description

Spiral Flute Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 15/16 in, Powdered Metal, V, Thread Length 43/64 in, 75 Percent Thread Drill Size 12.90, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.