Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1704801

  • Zoro # G3370455


product price: $52.19
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1704801
Zoro #
G3370455
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
1-7/16"
Tap Thread Size
7/16"-20
Shank Length
1 13/32 in
65% Thread Drill Size
10.00 mm
55% Thread Drill Size
10.20 mm
Thread Size
7/16"-20
Square Size
0.2420 in
75% Thread Drill Size
9.95
Drill Bit Size
0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in
Size
7/16
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Oxide
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
313
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Threads per Inch
20
Thread Standard
UNF
Thread Limit
H5
Extended Neck
Yes
Primary Material Application ISO Code
H, M, P3
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
15 Degrees
Material Grade - Machining
313, VC-10
Secondary Material Application ISO Code
H, M, P, S
Number of Pieces
1
List Number
313

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, Powdered Metal, Black Oxide, Thread Length 37/64 in, 75 Percent Thread Drill Size 9.95, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.