Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1709908

  • Zoro # G9272383


product price: $51.59
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1709908
Zoro #
G9272383
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Tap Thread Size
5/16"-24
Thread Size
5/16"-24
Shank Length
1 19/32 in
Square Size
0.2380 in
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
55% Thread Drill Size
9/32 in
75% Thread Drill Size
I
65% Thread Drill Size
J
Size
5/16
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
UNF
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
313NI
Primary Material Application ISO Code
S
Extended Neck
Yes
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, M, S3
Thread Limit
H3
Primary Material Application
Nickel, Titanium
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Helix Angle
10 Degrees
Measurement System
Fractional Inch
Material Grade - Machining
313NI
Thread Standard
UNF
Features
Inch and Metric, OSG V-Coating, Premium Powdered Metal VC-10 Substrate, Spiral Flute
Shank Type - Machining
Straight
List Number
313NI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, Powdered Metal, TiCN, Thread Length 7/16 in, 75 Percent Thread Drill Size I, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.