Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1719001

  • Zoro # G1065276


product price: $53.19
/ea

Key Features

Overall Length
1-7/8"
Tap Style
Spiral Flute
Tap Size
#4
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1719001
Zoro #
G1065276
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1-7/8"
Tap Size
#4
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Thread Size
#4-40
Thread Length
9/16"
65% Thread Drill Size
1.80 mm
Thread Size
#2-56
Square Size
0.1090 in
Shank Length
1 5/16 in
55% Thread Drill Size
#49
75% Thread Drill Size
1.73
Drill Bit Size
0.0674 in, 0.0686 in, 0.0698 in, 0.0709 in, 0.0721 in
Size
#4
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Measurement System
Pipe
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
UNC
Tap Grouping
Tap
Standards
ANSI
Series
313NI
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Primary Material Application
Nickel, Titanium
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Threads per Inch
56
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Limit
H2
Shank Type - Machining
Straight
Thread Standard
UNC
Material Grade - Machining
313Ni
Secondary Material Application ISO Code
H, M, S3
Helix Angle
10 Degrees
Number of Pieces
1
List Number
313NI

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 1 13/16 in, Powdered Metal, Black Oxide, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.