Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1719801

  • Zoro # G9272557


product price: $46.69
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1719801
Zoro #
G9272557
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1"
Tap Thread Size
1/4"-20
Shank Length
1 9/16 in
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in
Thread Size
1/4"-20
Square Size
0.1900 in
75% Thread Drill Size
#7
55% Thread Drill Size
#3
65% Thread Drill Size
#5
Size
1/4
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Oxide
Tap Thread Type
UNC
Standards
ANSI
Series
313NI
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Extended Neck
No
Helix Angle
10 Degrees
Primary Material Application ISO Code
S
Shank Type - Machining
Straight
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through
Material Grade - Machining
313NI
Thread Limit
H3
Secondary Material Application ISO Code
H, M, S3
Primary Material Application
Nickel, Titanium
Thread Standard
UNC
Features
OSG V-coating, Premium Powdered Metal VC-10 substrate, Spiral Flute, Steam Oxide surface treatment
Threads per Inch
20
Number of Pieces
1
List Number
313NI

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 9/16 in, Powdered Metal, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.