Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1720508

  • Zoro # G9272584


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1720508
Zoro #
G9272584
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1-21/32"
Tap Thread Size
1/2"-13
Square Size
0.2740 in
65% Thread Drill Size
11.00 mm
Drill Bit Size
0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in
Thread Size
1/2"-13
55% Thread Drill Size
11.30 mm
75% Thread Drill Size
0.4219
Shank Length
1 13/32 in
Size
1/2
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Thread Type
UNC
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
313NI
Threads per Inch
13
Helix Angle
10 Degrees
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Extended Neck
Yes
Material Grade - Machining
313Ni
Secondary Material Application ISO Code
H, M, S3
Thread Standard
UNC
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Shank Type - Machining
Straight
Thread Limit
H3
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
313NI

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Powdered Metal, TiCN, Thread Length 39/64 in, 75 Percent Thread Drill Size 0.4219, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.