Zoro Homepage

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1722708

  • Zoro # G9274273


product price: $31.99
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1722708
Zoro #
G9274273
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1"
Tap Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
Shank Length
1 1/2 in
75% Thread Drill Size
5.45
Square Size
0.1910 in
Drill Bit Size
0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in
Thread Size
1/4"-28
55% Thread Drill Size
5.70 mm
Size
1/4
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Series
303
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel
Thread Limit
H4
Primary Material Application ISO Code
M, P1
Threads per Inch
28
Tap Shank Standard
ANSI
Material Grade - Machining
303, Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Standard
UNF
Features
High Performance Spiral Flute Tap for Stainless Steel
Helix Angle
45 Degrees
Measurement System
Fractional Inch
List Number
303
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, Vanadium High Speed Steel, V, Thread Length 25/64 in, 75 Percent Thread Drill Size 5.45, Thread Limit H4, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.