Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1724501

  • Zoro # G2400081


product price: $29.49
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1724501
Zoro #
G2400081
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Tap Thread Size
#10-24
Thread Size
#10-24
Shank Length
1 1/2 in
Square Size
0.1520 in
55% Thread Drill Size
#21
Drill Bit Size
0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in
75% Thread Drill Size
#25
65% Thread Drill Size
#23
Size
#10
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Oxide
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Series
303
Cutting Direction - Machining
Right Hand
Thread Limit
H2
Threads per Inch
24
Helix Angle
45 Degrees
Primary Material Application
Stainless Steel, Steel
Measurement System
Pipe
Primary Material Application ISO Code
M, P1
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Shank Type - Machining
Straight
Material Grade - Machining
Vanadium High Speed Steel
Extended Neck
Yes
List Number
303
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, Vanadium High Speed Steel, Black Oxide, Thread Length 21/64 in, 75 Percent Thread Drill Size #25, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.