Zoro Homepage

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1732101

  • Zoro # G2540614


product price: $36.49
/ea

Key Features

Overall Length
1-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1732101
Zoro #
G2540614
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
1-15/16"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Thread Length
5/8"
Tap Thread Size
#5-40
Square Size
0.1100 in
Shank Length
1 9/32 in
Drill Bit Size
0.0990 in, 0.1006 in, 0.1023 in, 0.1039 in, 0.1055 in
65% Thread Drill Size
#37
55% Thread Drill Size
#36
75% Thread Drill Size
#39
Thread Size
#5-40
Size
#5
Pitch Diameter Limit
H2

Description

Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 1 15/16 in, Vanadium High Speed Steel, Black Oxide, Thread Length 13/64 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.