Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1749301

  • Zoro # G9275147


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Tap Style
Spiral Flute
Shank Dia.
0.480"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1749301
Zoro #
G9275147
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/8"
Thread Length
1-13/16"
Tap Thread Size
5/8"-11
Square Size
0.3600 in
55% Thread Drill Size
14.20 mm
75% Thread Drill Size
13.60
65% Thread Drill Size
13.90 mm
Drill Bit Size
0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in
Thread Size
5/8"-11
Shank Length
1 21/32 in
Size
5/8
Pitch Diameter Limit
H7

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
303
Primary Material Application
Stainless Steel, Steel
Tap Shank Standard
ANSI
Features
HSSE Material, Inch and Metric, OSG V-Coating, Spiral Flute, Steam Oxide Surface Treatment, TiN Coating
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Thread Limit
H7
Thread Standard
UNC
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P1
Threads per Inch
11
Material Grade - Machining
303
Measurement System
Fractional Inch
Extended Neck
Yes
Number of Pieces
1
List Number
303

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, Vanadium High Speed Steel, Black Oxide, Thread Length 47/64 in, 75 Percent Thread Drill Size 13.60, Thread Limit H7, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.