Spiral Flute Tap, Modified Bottoming, 3
Mfr # 1749801
Zoro # G9274614
product price: $29.89
/eaKey Features
Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.220"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1749801
Zoro #
G9274614
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
2-3/8"
Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#12
Thread Length
15/16"
Tap Thread Size
#12-28
65% Thread Drill Size
#13
Drill Bit Size
0.1789 in, 0.1812 in, 0.1835 in, 0.1858 in, 0.1882 in
75% Thread Drill Size
4.60
Square Size
0.1650 in
Thread Size
#12-28
55% Thread Drill Size
#12
Shank Length
1 13/32 in
Size
#12
Pitch Diameter Limit
H3
Description
Spiral Flute Tap, Thread Size #12-28, UNF, Overall Length 2 3/8 in, Vanadium High Speed Steel, Black Oxide, Thread Length 21/64 in, 75 Percent Thread Drill Size 4.60, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.