Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1755705

  • Zoro # G9275524


product price: $35.19
/ea

Key Features

Overall Length
60.00mm
Tap Style
Spiral Flute
Shank Dia.
5.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1755705
Zoro #
G9275524
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
60.00mm
Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
22.00mm
Tap Thread Size
M5-0.80
Square Size
3.86mm
Thread Size
M5x0.8
Shank Length
38.00 mm
55% Thread Drill Size
4.40 mm
Drill Bit Size
4.17mm, 4.22mm, 4.27mm, 4.32mm, 4.38mm
75% Thread Drill Size
4.20
65% Thread Drill Size
4.30 mm
Size
M5
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
TiN
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
343
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Pitch
0.80mm
Primary Material Application ISO Code
M, P1
Measurement System
Metric
Features
HSSE material, Increased wear resistance, Inch and Metric, Complete Offering, OSG V-coating, Increased hardness, lubricity and wear resistance, Spiral Flute, For blind hole applications, Steam Oxide surface treatment, S/O increases mechanical lubricity, TiN Coating, Increased wear resistance
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel
Thread Limit
D4
Thread Standard
Metric Coarse
Helix Angle
45 Degrees
Number of Pieces
1
List Number
343

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60 mm, Vanadium High Speed Steel, TiN, Thread Length 6.4 mm, 75 Percent Thread Drill Size 4.20, Thread Limit D4, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.