Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1761905

  • Zoro # G9275217


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Tap Style
Spiral Flute
Shank Dia.
0.480"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1761905
Zoro #
G9275217
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/8"
Thread Length
1-13/16"
Tap Thread Size
5/8"-18
Thread Size
5/8"-18
65% Thread Drill Size
37/64 in
55% Thread Drill Size
14.80 mm
Shank Length
1 21/32 in
Drill Bit Size
0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in
75% Thread Drill Size
13.60
Square Size
0.3600 in
Size
5/8
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiN
Standards
ANSI
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
303
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Material Grade - Machining
Vanadium High Speed Steel
Helix Angle
45 Degrees
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Tap Shank Standard
ANSI
Threads per Inch
18
Extended Neck
Yes
Thread Limit
H3
Thread Standard
UNF
Primary Material Application ISO Code
M, P1
Number of Pieces
1
List Number
303

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 13/16 in, Vanadium High Speed Steel, TiN, Thread Length 47/64 in, 75 Percent Thread Drill Size 13.60, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.