Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 2212401

  • Zoro # G3420155


product price: $21.59
/ea

Key Features

Overall Length
2-1/4"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2212401
Zoro #
G3420155
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-1/4"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
11/16"
Tap Thread Size
#6-32
65% Thread Drill Size
#34
Tap Length Standard
DIN
Square Size
0.1090 in
55% Thread Drill Size
#32
Shank Length
1 13/32 in
75% Thread Drill Size
#36
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
Thread Size
#6-32
Size
#6
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Oxide
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
DIN
Thread Direction
Right Hand
Series
220
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Primary Material Application ISO Code
P
Threads per Inch
32
Helix Angle
45 Degrees
Thread Standard
UNC
Tap Shank Standard
DIN
Material Grade - Machining
Vanadium High Speed Steel
Primary Material Application
Steel
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Measurement System
Pipe
Shank Type - Machining
Straight
Features
Increased wear resistance
Thread Limit
Not Rated
Secondary Material Application ISO Code
H, K, M, P
List Number
220
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 13/64 in, Vanadium High Speed Steel, Black Oxide, Thread Length 1/4 in, 75 Percent Thread Drill Size #36, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.