Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 2292601

  • Zoro # G3714076


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
10.90mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2292601
Zoro #
G3714076
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
110.00mm
Shank Dia.
10.90mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
42.00mm
Tap Thread Size
M14-2.00
Square Size
0.3220 in
55% Thread Drill Size
12.50 mm
Shank Length
2 11/32 in
75% Thread Drill Size
12.00
Tap Length Standard
DIN
Thread Size
M14x2
Drill Bit Size
11.92mm, 12.05mm, 12.18mm, 12.31mm, 12.44mm
65% Thread Drill Size
31/64 in
Size
M14
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI, DIN
Tap Finish
Oxide
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
229
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Primary Material Application
Steel
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Limit
Not Rated
Helix Angle
45 Degrees
Features
For Blind Hole Applications, Increased Wear Resistance, Provides Greater Reach Capability
Material Grade - Machining
229
Measurement System
Metric
Primary Material Application ISO Code
P
Tap Shank Standard
DIN
Secondary Material Application ISO Code
H, K, M, P
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Thread Pitch
2.00mm
Number of Pieces
1
List Number
229

Description

Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 4 21/64 in, High Speed Steel, Black Oxide, Thread Length 5/8 in, 75 Percent Thread Drill Size 12.00, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.