Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 2292801

  • Zoro # G3643823


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
12.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2292801
Zoro #
G3643823
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
100.00mm
Shank Dia.
12.00mm
Tap Dimension Type
Metric
Tap Size
M16
Thread Length
46.00mm
Tap Thread Size
M16-1.50
75% Thread Drill Size
14.50
Tap Length Standard
DIN
Drill Bit Size
14.44mm, 14.54mm, 14.64mm, 14.73mm, 14.83mm
65% Thread Drill Size
14.70 mm
Thread Size
M16x1.5
Square Size
0.3600 in
Shank Length
1 25/32 in
55% Thread Drill Size
14.90 mm
Size
M16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
ANSI, DIN
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
229
Shank Type - Machining
Straight
Measurement System
Metric
Material Grade - Machining
229
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Thread Limit
Not Rated
Features
For Blind Hole Applications, Increased Wear Resistance, Provides Greater Reach Capability
Secondary Material Application ISO Code
H, K, M, P
Thread Pitch
1.50mm
Thread Standard
Metric Fine
Primary Material Application
Steel
Tap Shank Standard
DIN
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
List Number
229
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M16x1.5, Metric, Overall Length 3 15/16 in, High Speed Steel, Black Oxide, Thread Length 5/8 in, 75 Percent Thread Drill Size 14.50, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.