Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 2391705

  • Zoro # G3341335


product price: $71.59
/ea

Key Features

Overall Length
101.60mm
Tap Style
Spiral Flute
Shank Dia.
9.68mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2391705
Zoro #
G3341335
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
101.60mm
Shank Dia.
9.68mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
31.75mm
Tap Thread Size
M10-1.25
Tap Length Standard
DIN
Drill Bit Size
8.70mm, 8.78mm, 8.86mm, 8.94mm, 9.03mm
75% Thread Drill Size
0.3438
Square Size
7.26mm
Shank Length
61.00 mm
Thread Size
M10x1.25
55% Thread Drill Size
9.10 mm
65% Thread Drill Size
8.90 mm
Size
M10
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI, DIN
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
239
Thread Standard
Metric Fine
Thread Limit
Not Rated
Material Grade - Machining
239, Vanadium High Speed Steel
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application ISO Code
H, K, M, N, P1, P2
Primary Material Application
Steel
Helix Angle
45 Degrees
Features
Coolant-through, DIN Overall Length, HSSE Material, Spiral Flute, Steam Oxide Surface Treatment
Coolant Fed
Coolant Through
Tap Shank Standard
ANSI, DIN
Measurement System
Metric
Thread Pitch
1.25mm
Secondary Material Application
All Materials
Number of Pieces
1
List Number
239

Description

Spiral Flute Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, High Speed Steel, TiN, Thread Length 12 mm, 75 Percent Thread Drill Size 0.3438, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.