Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 2907208

  • Zoro # G9242317


product price: $31.19
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
0.110"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2907208
Zoro #
G9242317
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2"
Shank Dia.
0.110"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
11/16"
Tap Thread Size
#6-40
Square Size
0.1090 in
Drill Bit Size
0.1120 in, 0.1136 in, 0.1153 in, 0.1169 in, 0.1185 in
Shank Length
1 5/16 in
65% Thread Drill Size
#32
75% Thread Drill Size
#36
55% Thread Drill Size
#31
Thread Size
#6-40
Size
#6
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
TiCN
Standards
ANSI
Series
290
Cutting Direction - Machining
Right Hand
Helix Angle
45 Degrees
Features
Increased wear resistance
Tap Shank Standard
ANSI
Threads per Inch
40
Measurement System
Pipe
Shank Type - Machining
Straight
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Thread Standard
UNF
Extended Neck
Yes
Primary Material Application ISO Code
P
Thread Limit
H2
Secondary Material Application ISO Code
H, K, M, P
Material Grade - Machining
Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
290

Description

Spiral Flute Tap, Thread Size #6-40, UNF, Overall Length 2 in, Vanadium High Speed Steel, TiCN, Thread Length 1/4 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.