Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 2912408

  • Zoro # G5730155


product price: $22.19
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2912408
Zoro #
G5730155
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
11/16"
Tap Thread Size
#6-32
Shank Length
1 5/16 in
Square Size
0.1090 in
55% Thread Drill Size
#32
75% Thread Drill Size
#36
65% Thread Drill Size
#34
Thread Size
#6-32
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
Size
#6
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Standards
ANSI
Tap Finish
TiCN
Tap Thread Type
UNC
Thread Direction
Right Hand
Series
290
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Standard
UNC
Primary Material Application
Steel
Primary Material Application ISO Code
P
Thread Limit
H3
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Threads per Inch
32
Material Grade - Machining
Vanadium High Speed Steel
Features
Increased wear resistance
Helix Angle
45 Degrees
Tap Shank Standard
ANSI
Measurement System
Pipe
Secondary Material Application ISO Code
H, K, M, P
Number of Pieces
1
List Number
290

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, Vanadium High Speed Steel, TiCN, Thread Length 1/4 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.