Zoro Homepage

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 2917800

  • Zoro # G5527767


product price: $21.19
/ea

Key Features

Overall Length
2-1/8"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2917800
Zoro #
G5527767
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-1/8"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
3/4"
Tap Thread Size
#8-32
55% Thread Drill Size
3.60 mm
Drill Bit Size
0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in
Square Size
0.1310 in
Shank Length
1 11/32 in
65% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.40
Thread Size
#8-32
Size
#8
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNC
Tap Finish
Uncoated
Series
290
Cutting Direction - Machining
Right Hand
Material Grade - Machining
290, Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, K, M, P
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Extended Neck
Yes
Features
Slow Spiral
Measurement System
Pipe
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Thread Standard
UNC
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Thread Limit
H5
Threads per Inch
32
Primary Material Application
Steel
List Number
290
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Vanadium High Speed Steel, Bright (Uncoated), Thread Length 1/4 in, 75 Percent Thread Drill Size 3.40, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.