Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 2918100

  • Zoro # G5544944


product price: $19.99
/ea

Key Features

Overall Length
2-1/8"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2918100
Zoro #
G5544944
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-1/8"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
3/4"
Tap Thread Size
#8-32
55% Thread Drill Size
3.60 mm
Square Size
0.1310 in
65% Thread Drill Size
3.50 mm
Shank Length
1 11/32 in
Thread Size
#8-32
75% Thread Drill Size
3.40
Drill Bit Size
0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in
Size
#8
Pitch Diameter Limit
H11

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Tap Finish
Uncoated
Series
290
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, K, M, P
Threads per Inch
32
Thread Standard
UNC
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Features
Slow Spiral
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Material Grade - Machining
290, Vanadium High Speed Steel
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Primary Material Application
Steel
Primary Material Application ISO Code
P
Thread Limit
H11
Measurement System
Pipe
List Number
290
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Vanadium High Speed Steel, Bright (Uncoated), Thread Length 1/4 in, 75 Percent Thread Drill Size 3.40, Thread Limit H11, Class of Fit Not Applicable, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.