Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 2940208

  • Zoro # G5569121


product price: $29.19
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2940208
Zoro #
G5569121
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1"
Tap Thread Size
1/4"-20
55% Thread Drill Size
#3
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in
Shank Length
1 1/2 in
65% Thread Drill Size
#5
75% Thread Drill Size
#7
Thread Size
1/4"-20
Square Size
0.1900 in
Size
1/4
Pitch Diameter Limit
H7

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiCN
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
290
Extended Neck
Yes
Features
Bright, HSSE material, Slow spiral, Steam Oxide surface treatment
Measurement System
Fractional Inch
Material Grade - Machining
290
Thread Standard
UNC
Primary Material Application ISO Code
P
Threads per Inch
20
Tap Shank Standard
ANSI
Primary Material Application
Steel
Thread Limit
H7
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Secondary Material Application ISO Code
H, K, M, P
Number of Pieces
1
List Number
290

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Vanadium High Speed Steel, TiCN, Thread Length 25/64 in, 75 Percent Thread Drill Size #7, Thread Limit H7, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.