Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 2940800

  • Zoro # G5569313


product price: $27.19
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2940800
Zoro #
G5569313
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Tap Thread Size
5/16"-18
55% Thread Drill Size
I
Shank Length
1 19/32 in
Square Size
0.2380 in
65% Thread Drill Size
17/64 in
Drill Bit Size
0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in
75% Thread Drill Size
F
Thread Size
5/16"-18
Size
5/16
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
Uncoated
Series
290
Cutting Direction - Machining
Right Hand
Threads per Inch
18
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Material Grade - Machining
290
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Secondary Material Application ISO Code
H, K, M, P
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Limit
H5
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Thread Standard
UNC
Features
Bright, HSSE Material, Inch and Metric, Slow Spiral, Spiral Flute, Steam Oxide Surface Treatment, TiCN Coating
List Number
290
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, Vanadium High Speed Steel, Bright (Uncoated), Thread Length 7/16 in, 75 Percent Thread Drill Size F, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.