Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 2942100

  • Zoro # G5499864


product price: $32.49
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2942100
Zoro #
G5499864
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-1/4"
Tap Thread Size
3/8"-16
55% Thread Drill Size
8.40 mm
75% Thread Drill Size
0.3125
65% Thread Drill Size
P
Thread Size
3/8"-16
Drill Bit Size
0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in
Square Size
0.2850 in
Shank Length
1 21/32 in
Size
3/8
Pitch Diameter Limit
H7

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
290
Tap Shank Standard
ANSI
Thread Standard
UNC
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Secondary Material Application ISO Code
H, K, M, P
Extended Neck
Yes
Threads per Inch
16
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Thread Limit
H7
Material Grade - Machining
Vanadium High Speed Steel
Measurement System
Fractional Inch
List Number
290
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Vanadium High Speed Steel, Bright (Uncoated), Thread Length 1/2 in, 75 Percent Thread Drill Size 0.3125, Thread Limit H7, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.