Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 2942608

  • Zoro # G2521574


product price: $71.99
/ea

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2942608
Zoro #
G2521574
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1-21/32"
Tap Thread Size
1/2"-20
Drill Bit Size
0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in
75% Thread Drill Size
11.40
55% Thread Drill Size
11.80 mm
Square Size
0.2740 in
Thread Size
1/2"-20
Shank Length
1 13/32 in
65% Thread Drill Size
11.60 mm
Size
1/2
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
290
Material Grade - Machining
290
Thread Standard
UNF
Tap Shank Standard
ANSI
Threads per Inch
20
Secondary Material Application ISO Code
H, K, M, P
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Measurement System
Fractional Inch
Thread Limit
H5
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application ISO Code
P
Number of Pieces
1
List Number
290

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, Vanadium High Speed Steel, TiCN, Thread Length 39/64 in, 75 Percent Thread Drill Size 11.40, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.