Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 2991308

  • Zoro # G5585212


product price: $41.89
/ea

Key Features

Overall Length
69.00mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2991308
Zoro #
G5585212
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
69.00mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
34.00mm
Tap Thread Size
M8-1.00
Drill Bit Size
6.96mm, 7.03mm, 7.09mm, 7.16mm, 7.22mm
65% Thread Drill Size
9/32 in
75% Thread Drill Size
7.00
55% Thread Drill Size
7.25 mm
Thread Size
M8x1
Square Size
6.04mm
Shank Length
40.00 mm
Size
M8
Pitch Diameter Limit
D9

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
299
Thread Limit
D5
Measurement System
Metric
Thread Standard
Metric Fine
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
H, K, M, P
Helix Angle
45 Degrees
Material Grade - Machining
299
Shank Type - Machining
Straight
Thread Pitch
1.00mm
Primary Material Application
Steel
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Number of Pieces
1
List Number
299

Description

Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 69 mm, Vanadium High Speed Steel, TiCN, Thread Length 10 mm, 75 Percent Thread Drill Size 7.00, Thread Limit D5, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.