Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 2991400

  • Zoro # G3121623


product price: $33.49
/ea

Key Features

Overall Length
69.00mm
Tap Style
Spiral Flute
Shank Dia.
8.10mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2991400
Zoro #
G3121623
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
69.00mm
Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
29.00mm
Tap Thread Size
M8-1.25
55% Thread Drill Size
7.10 mm
65% Thread Drill Size
I
Drill Bit Size
6.70mm, 6.78mm, 6.86mm, 6.94mm, 7.03mm
Square Size
6.04mm
Shank Length
40.00 mm
Thread Size
M8x1.25
75% Thread Drill Size
H
Size
M8
Pitch Diameter Limit
D9

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
299
Thread Pitch
1.25mm
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Measurement System
Metric
Primary Material Application
Steel
Material Grade - Machining
299
Thread Limit
D5
Secondary Material Application ISO Code
H, K, M, P
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Extended Neck
Yes
Thread Standard
Metric Coarse
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
299

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 69 mm, Vanadium High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.