Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 2993701

  • Zoro # G9279952


product price: $31.16
/ea

Key Features

Overall Length
60.00mm
Tap Style
Spiral Flute
Shank Dia.
5.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2993701
Zoro #
G9279952
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
60.00mm
Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
22.00mm
Tap Thread Size
M5-0.80
75% Thread Drill Size
4.20
Drill Bit Size
4.17mm, 4.22mm, 4.27mm, 4.32mm, 4.38mm
55% Thread Drill Size
4.40 mm
Square Size
3.86mm
65% Thread Drill Size
4.30 mm
Thread Size
M5x0.8
Shank Length
38.00 mm
Size
M5
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Series
299
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Helix Angle
45 Degrees
Thread Pitch
0.80mm
Thread Limit
D11
Features
Bright, Complete Offering, Efficient chip evacuation, For blind hole applications, HSSE material, Improves wear resistance for extended tap life, Inch and Metric, Increased wear resistance, S/O increases mechanical lubricity, Slow spiral, Spiral Flute, Steam Oxide surface treatment, TiCN coating
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Extended Neck
Yes
Measurement System
Metric
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Primary Material Application
Steel
Secondary Material Application ISO Code
H, K, M, P
Number of Pieces
1
List Number
299

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60 mm, Vanadium High Speed Steel, Black Oxide, Thread Length 5.58 mm, 75 Percent Thread Drill Size 4.20, Thread Limit D11, Class of Fit Not Applicable, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.