Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 2995201

  • Zoro # G9280013


product price: $56.79
/ea

Key Features

Overall Length
86.00mm
Tap Style
Spiral Flute
Shank Dia.
9.30mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2995201
Zoro #
G9280013
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
86.00mm
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
42.00mm
Tap Thread Size
M12-1.25
Drill Bit Size
10.70mm, 10.78mm, 10.86mm, 10.94mm, 11.03mm
Square Size
6.98mm
Shank Length
36.00 mm
Thread Size
M12x1.25
Size
M12
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric
Tap Finish
Oxide
Standards
ANSI
Thread Direction
Right Hand
Series
299
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Tap Shank Standard
ANSI
Helix Angle
45 Degrees
Thread Pitch
1.25mm
Features
Hsse Material Increased Wear Resistance, Slow Spiral Efficient Chip Evacuation, Spiral Flute For Blind Hole Applications
Measurement System
Metric
Thread Standard
Metric Fine
Primary Material Application
Steel
Material Grade - Machining
299
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, K, M, P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Thread Limit
D11
Number of Pieces
1
List Number
299

Description

Spiral Flute Tap, Thread Size M12x1.25, Metric, Overall Length 85 mm, Vanadium High Speed Steel, Black Oxide, Thread Length 13.99 mm, Thread Limit D11, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.