Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 30200708

  • Zoro # G9305012


product price: $38.39
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30200708
Zoro #
G9305012
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
1"
Tap Thread Size
#10-24
Pitch Diameter Limit
H2
65% Thread Drill Size
#23
Thread Size
#10-24
75% Thread Drill Size
#25
Square Size
0.1910 in
Shank Length
1 1/2 in
55% Thread Drill Size
#21

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
List Number
302
Tap Grouping
STI Tap
Tap Finish
TiCN
Thread Direction
Right Hand
Number of Pieces
1
Series
302
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
302
Primary Material Application ISO Code
M, P
Thread Standard
UNC
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Threads per Inch
24
Thread Limit
H2
Features
High Performance
Primary Material Application
Stainless Steel, Steel
Interrupted Thread
No
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #10-24, UNC, Overall Length 2 1/2 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 0.418 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.