Zoro Homepage

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 30201708

  • Zoro # G9305195


product price: $67.69
/ea

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30201708
Zoro #
G9305195
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-21/32"
Pitch Diameter Limit
H2
Tap Thread Size
3/8"-24
65% Thread Drill Size
R
Shank Length
1 7/16 in
Thread Size
3/8"-24
55% Thread Drill Size
11/32 in
Square Size
0.2420 in
75% Thread Drill Size
5/16 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
List Number
302
Tap Grouping
STI Tap
Tap Thread Type
UNF
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
302
Features
High Performance
Coolant Fed
Non-Coolant Through
Thread Limit
H2
Primary Material Application
Stainless Steel, Steel
Interrupted Thread
No
Threads per Inch
24
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P
Material Grade - Machining
302
Thread Standard
UNF
Extended Neck
Yes
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 5/32 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 0.626 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.