Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 3350008323

  • Zoro # G9271367


product price: $67.49
/ea

Key Features

Overall Length
2-1/8"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3350008323
Zoro #
G9271367
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-1/8"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
3/4"
Tap Thread Size
#8-32
Square Size
0.1310 in
75% Thread Drill Size
3.40
Shank Length
1 23/32 in
65% Thread Drill Size
3.50 mm
Tap Length Standard
DIN
Thread Size
#8-32
Drill Bit Size
0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in
55% Thread Drill Size
3.60 mm
Size
#8
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
Tap Thread Type
UNC
Series
335Ni
Cutting Direction - Machining
Right Hand
Features
New Point Flute Geometry
Thread Standard
UNC
Material Grade - Machining
335Ni, VC-10
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel
Measurement System
Pipe
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Helix Angle
11 Degrees
Primary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
H, M
Extended Neck
No
Primary Material Application ISO Code
S
Thread Limit
H3
Number of Pieces
1
List Number
335NI

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 31/64 in, Powdered Metal, HR, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.