Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 3350010322

  • Zoro # G9271394


product price: $66.49
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3350010322
Zoro #
G9271394
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Tap Thread Size
#10-32
Tap Length Standard
DIN
75% Thread Drill Size
#21
Square Size
0.1510 in
65% Thread Drill Size
4.15 mm
55% Thread Drill Size
4.25 mm
Shank Length
1 7/8 in
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
Thread Size
#10-32
Size
#10
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
Series
335Ni
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Secondary Material Application
Hardened Steel, Stainless Steel
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Material Grade - Machining
335Ni, VC-10
Primary Material Application ISO Code
S
Thread Limit
H2
Primary Material Application
Nickel, Titanium
Helix Angle
11 Degrees
Shank Type - Machining
Straight
Threads per Inch
32
Measurement System
Pipe
Secondary Material Application ISO Code
H, M
Features
Premium Taps designed for Nickel Based Alloys
List Number
335NI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 49/64 in, Powdered Metal, HR, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.