Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 3350516183

  • Zoro # G9271674


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3350516183
Zoro #
G9271674
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Tap Thread Size
5/16"-18
65% Thread Drill Size
17/64 in
Tap Length Standard
DIN
75% Thread Drill Size
F
Shank Length
2 5/32 in
Drill Bit Size
0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in
Square Size
0.2380 in
Thread Size
5/16"-18
55% Thread Drill Size
I
Size
5/16
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
DIN
Series
335Ni
Cutting Direction - Machining
Right Hand
Tap Shank Standard
DIN
Material Grade - Machining
335Ni
Secondary Material Application
Hardened Steel, Stainless Steel
Primary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H, M
Shank Type - Machining
Straight
Primary Material Application ISO Code
S
Helix Angle
11 Degrees
Threads per Inch
18
Thread Limit
H3
Features
New Point Flute Geometry, OSG's Patented HR Coating, Unique Rake Angle
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Number of Pieces
1
List Number
335NI

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 35/64 in, Powdered Metal, HR, Thread Length 43/64 in, 75 Percent Thread Drill Size F, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.