Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 3350516245

  • Zoro # G9271701


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3350516245
Zoro #
G9271701
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Tap Thread Size
5/16"-24
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
55% Thread Drill Size
9/32 in
65% Thread Drill Size
J
75% Thread Drill Size
I
Tap Length Standard
DIN
Square Size
0.2380 in
Shank Length
2 5/32 in
Thread Size
5/16"-24
Size
5/16
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Tap Thread Type
UNF
Standards
DIN
Series
335Ni
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M
Thread Limit
H5
Secondary Material Application
Hardened Steel, Stainless Steel
Primary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Helix Angle
11 Degrees
Features
New Point Flute Geometry, OSG's Patented HR Coating, Unique Rake Angle
Shank Type - Machining
Straight
Threads per Inch
24
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Material Grade - Machining
335Ni
Thread Standard
UNF
Tap Shank Standard
DIN
Primary Material Application ISO Code
S
Number of Pieces
1
List Number
335NI

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 35/64 in, Powdered Metal, HR, Thread Length 43/64 in, 75 Percent Thread Drill Size I, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.