Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 3360003053

  • Zoro # G9271762


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Overall Length
46.00mm
Tap Style
Spiral Flute
Shank Dia.
4.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3360003053
Zoro #
G9271762
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
46.00mm
Shank Dia.
4.00mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
18.00mm
Tap Thread Size
M3-0.50
Drill Bit Size
2.48mm, 2.51mm, 2.55mm, 2.58mm, 2.61mm
Thread Size
M3x0.5
Tap Length Standard
DIN
65% Thread Drill Size
#38
Square Size
2.79mm
55% Thread Drill Size
#37
75% Thread Drill Size
2.50
Shank Length
35.10 mm
Size
M3
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Nitride/Oxide
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
336Ni
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Helix Angle
11 Degrees
Thread Standard
Metric Coarse
Thread Limit
D3
Shank Type - Machining
Straight
Primary Material Application ISO Code
S
Secondary Material Application
Hardened Steel, Stainless Steel
Thread Pitch
0.50mm
Material Grade - Machining
336Ni
Extended Neck
Yes
Tap Shank Standard
DIN
Secondary Material Application ISO Code
H, M
Features
Premium Taps designed for Nickel Based Alloys
Measurement System
Metric
Number of Pieces
1
List Number
336NI

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, Powdered Metal, HR, Thread Length 15 mm, 75 Percent Thread Drill Size 2.50, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.