Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 3360010255

  • Zoro # G9271841


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Overall Length
70.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3360010255
Zoro #
G9271841
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
70.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
30.00mm
Tap Thread Size
M10-1.25
Square Size
7.26mm
55% Thread Drill Size
9.10 mm
Shank Length
61.00 mm
65% Thread Drill Size
8.90 mm
75% Thread Drill Size
0.3438
Drill Bit Size
8.70mm, 8.78mm, 8.86mm, 8.94mm, 9.03mm
Thread Size
M10x1.25
Tap Length Standard
DIN
Size
M10
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
336Ni
Thread Standard
Metric Fine
Extended Neck
Yes
Shank Type - Machining
Straight
Helix Angle
11 Degrees
Secondary Material Application
Hardened Steel, Stainless Steel
Features
New point flute geometry; Unique rake angle; OSG's patented HR coating
Measurement System
Metric
Thread Pitch
1.25mm
Material Grade - Machining
VC-10
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Thread Limit
D5
Secondary Material Application ISO Code
H, M
Tap Shank Standard
ANSI
Number of Pieces
1
List Number
336NI

Description

Spiral Flute Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, Powdered Metal, HR, Thread Length 18 mm, 75 Percent Thread Drill Size 0.3438, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.