Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 3360014207

  • Zoro # G9271884


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Overall Length
80.00mm
Tap Style
Spiral Flute
Shank Dia.
10.50mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3360014207
Zoro #
G9271884
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
80.00mm
Shank Dia.
10.50mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
38.00mm
Tap Thread Size
M14-2.00
Drill Bit Size
11.92mm, 12.05mm, 12.18mm, 12.31mm, 12.44mm
Square Size
8.18mm
Tap Length Standard
DIN
Thread Size
M14x2
Shank Length
59.90 mm
75% Thread Drill Size
12.00
65% Thread Drill Size
31/64 in
55% Thread Drill Size
12.50 mm
Size
M14
Pitch Diameter Limit
D7

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
DIN
Series
336Ni
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Stainless Steel
Features
Enables Effective Machining Even in Blind Holes, Improves Cutting Edge Rigidity to Prevent Edge Chipping, Improves Wear Resistance to Prolong Tool Life
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application ISO Code
S
Helix Angle
11 Degrees
Shank Type - Machining
Straight
Thread Pitch
2.00mm
Secondary Material Application ISO Code
H, M
Thread Limit
D7
Primary Material Application
Nickel
Tap Shank Standard
DIN
Material Grade - Machining
16455
Thread Standard
Metric Coarse
Measurement System
Metric
Number of Pieces
1
List Number
336NI

Description

Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 110 mm, Powdered Metal, HR, Thread Length 24 mm, 75 Percent Thread Drill Size 12.00, Thread Limit D7, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.